1000BASE-BX-D SFP FOR SANDIA
Mfr # SFP1G-BX40-43-AXS
Zoro # G510924800
product price: $378.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Single-mode
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Media Type Supported
Optical Fiber
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP1G-BX40-43-AXS
Zoro #
G510924800
UPC #
840177861284
Country of Origin
Taiwan, Province of China
Details
Fiber Optic Mode
Single-mode
Ethernet Technology
Gigabit Ethernet
Item
SFP Module
Connector Type
LC
Media Type Supported
Optical Fiber
Application
Data Networking
Max. Distance Supported
40 km
Number of Ports
1
Standards
TAA Compliant
Interfaces/Ports Details
(1) 1000Base-BX-D Network
Features
Bi-Directional (BiDi)
Network Technology
1000Base-BX-D
Compatibility
MSA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.