1000Base-Bx-D Sfp Transceiver For D-Link - Dem-330T (Downstream)

  • Mfr # DEM-330T-AX
  • Zoro # G3508186
product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Connector Type
LC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DEM-330T-AX
Zoro #
G3508186
UPC #
845282058543
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Connector Type
LC
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 1000BASE-BX-D Network
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC)
Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews