Shop AXIOM
See all product information
Create Account
1000Base-Bx-D Sfp Transceiver For Extreme - 10056 (Downstream)
Mfr # AXG95022
Zoro # G3594487
product price:Â
$
84.55
/ea
Key Features
Features
Environmentally Friendly
Standards
MSA Compliant; TAA Compliant
Total Number of Ports
1
Media Type Supported
Optical Fiber
Interface Details
1 x LC Simplex 1000Base-BX10-D Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG95022
- Zoro #
- G3594487
- UPC #
- 841280144035
- Country of Origin
- Unknown
Details
- Features
- Environmentally Friendly
- Standards
- MSA Compliant; TAA Compliant
- Total Number of Ports
- 1
- Media Type Supported
- Optical Fiber
- Interface Details
- 1 x LC Simplex 1000Base-BX10-D Network
- Connector Type
- LC
- Single Mode/Multi-Mode
- Single-Mode
- Type
- SFP (mini-GBIC)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA