1000BASE-BX-D SFP TRANSCEIVER FOR UBIQUITI - UF-SM-1G-S-D DOWNSTREAM
Mfr # UF-SM-1G-S-D-AX
Zoro # G310924826
product price: $91.75
/ea
Free Shipping & Returns
Key Features
Network Technology
1000Base-BX10-D
Number of Ports
1
Compatibility
Routers, Switches, MSA Compliant .
Ethernet Technology
Gigabit Ethernet
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-SM-1G-S-D-AX
Zoro #
G310924826
UPC #
840177853159
Country of Origin
China
Details
Network Technology
1000Base-BX10-D
Number of Ports
1
Compatibility
Routers, Switches, MSA Compliant .
Ethernet Technology
Gigabit Ethernet
Application
Optical Network
Max. Distance Supported
10 km
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC) Transceiver
Connector Type
LC
Interfaces/Ports Details
(1) Simplex LC 1000BASE-BX10-D Network
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.