1000BASE-BX-U SFP FOR JUNIPER TAA
Mfr # AXG97003
Zoro # G010924898
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-BX-U
Connector Type
LC
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG97003
Zoro #
G010924898
UPC #
840177888182
Country of Origin
Taiwan, Province of China
Details
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-BX-U
Item
SFP (mini-GBIC) Transceiver
Connector Type
LC
Media Type Supported
Optical Fiber
Max. Distance Supported
10 km
Fiber Optic Mode
Single-mode
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC Simplex 1000Base-BX-U Network
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.