1000BASE-BX-U SFP FOR MERAKI
Mfr # MA-SFP-1GB-BX-U-AX
Zoro # G610925042
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) LC 1000Base-BX-U Network
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Network Technology
1000Base-BX-U
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-SFP-1GB-BX-U-AX
Zoro #
G610925042
UPC #
840177888069
Country of Origin
China
Details
Interfaces/Ports Details
(1) LC 1000Base-BX-U Network
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Network Technology
1000Base-BX-U
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Connector Type
LC
Compatibility
Meraki - MX95/105, MSA Compliant.
Media Type Supported
Optical Fiber
Max. Distance Supported
10 km
Application
Optical Network
Item
SFP (mini-GBIC) Transceiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.