1000BASE-BX-U SFP FOR SANDIA
Mfr # SFP1G-BX20-34-AXS
Zoro # G410924719
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Maximum Distance Supported
20 km
Network Technology
1000Base-BX-U
Interfaces/Ports Details
LC 1000BASE-BX-U Network
Fiber Mode Supported
Single-mode (Bi-directional)
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP1G-BX20-34-AXS
Zoro #
G410924719
UPC #
840177861277
Country of Origin
Taiwan, Province of China
Dimensions
Fiber Optic Cable Wavelength
0.1 mil
Details
Maximum Distance Supported
20 km
Network Technology
1000Base-BX-U
Interfaces/Ports Details
LC 1000BASE-BX-U Network
Fiber Mode Supported
Single-mode (Bi-directional)
Media Type Supported
Optical Fiber
Features
Bi-Directional (BiDi)
Maximum Data Transfer Rate
1-Gbit/s
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Item
SFP (Bi-directional)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.