1000Base-Bx-U Sfp Transceiver For Extreme - 10057 (Upstream) -

  • Mfr # AXG95023
  • Zoro # G3594767
product price: 
$
84.55
/ea

Key Features

Standards
MSA Compliant; TAA Compliant
Features
Environmentally Friendly
Connector Type
LC
Media Type Supported
Optical Fiber
Single Mode/Multi-Mode
Single-Mode
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG95023
Zoro #
G3594767
UPC #
841280144028
Country of Origin
Unknown

Details

Standards
MSA Compliant; TAA Compliant
Features
Environmentally Friendly
Connector Type
LC
Media Type Supported
Optical Fiber
Single Mode/Multi-Mode
Single-Mode
Type
SFP (mini-GBIC)
Interface Details
1 x LC Simplex 1000Base-BX-U Network
Total Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews