1000BASE-BX10-D SFP FOR FORTINET
Mfr # AXG99445
Zoro # G710924808
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-BX10-D
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG99445
Zoro #
G710924808
UPC #
840177888281
Country of Origin
Taiwan, Province of China
Details
Item
SFP (mini-GBIC) Transceiver
Standards
TAA Compliant
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-BX10-D
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Connector Type
LC
Compatibility
MSA Compliant
Application
Optical Network
Number of Ports
1
Max. Distance Supported
10 km
Interfaces/Ports Details
(1) LC Simplex 1000Base-BX10-D Network
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.