1000BASE-BX10-D SFP
Mfr # S10-BXD-AX
Zoro # G910925285
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Max. Distance Supported
10 km
Connector Type
LC
Network Technology
1000Base-BX10-D
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S10-BXD-AX
Zoro #
G910925285
UPC #
840177887079
Country of Origin
China
Details
Max. Distance Supported
10 km
Connector Type
LC
Network Technology
1000Base-BX10-D
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC) Transceiver
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Application
Data Networking
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC Simplex 1000Base-BX10-D Network
Number of Ports
1
Fiber Optic Mode
Single-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.