Zoro Homepage

1000BASE-BX10-D SFP, TAA

  • Mfr # AXG102149

  • Zoro # G710924822


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Standards
TAA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) Simplex LC 1000Base-BX10-D Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG102149
Zoro #
G710924822
UPC #
840177899102
Country of Origin
Taiwan, Province of China

Details

Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Standards
TAA Compliant
Item
SFP (mini-GBIC) Transceiver
Number of Ports
1
Interfaces/Ports Details
(1) Simplex LC 1000Base-BX10-D Network
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Connector Type
LC
Network Technology
1000Base-BX10-D
Max. Distance Supported
10 km
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.