Shop AXIOM
See all product information
Create Account
1000Base-Bx10-D Sfp Transceiver For Cisco - Glc-Bx-D
- Mfr # GLC-BX-D-AX
- Zoro # G3416020
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Width
1/2 in
Features
Environmentally Friendly
Height
1/2 in
Depth
2.2 in
Single Mode/Multi-Mode
Single-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLC-BX-D-AX
- Zoro #
- G3416020
- UPC #
- 845282046991
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Single Mode/Multi-Mode
- Single-Mode
- Ethernet Technology
- Gigabit Ethernet
- Type
- SFP (mini-GBIC)
- Interface Details
- 1 x LC 1000BASE-BX10-D Network
- Total Number of Ports
- 1
- Media Type Supported
- Optical Fiber
- Connector Type
- LC
Dimensions
- Width
- 1/2 in
- Height
- 1/2 in
- Depth
- 2.2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.