1000BASE-BX10-D SFP TRANSCEIVER FOR MERAKI - SFP-BXD-MKI DOWNSTREAM
Mfr # SFP-BXD-MKI-AX
Zoro # G810924715
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-BXD-MKI-AX
Zoro #
G810924715
UPC #
840177845888
Country of Origin
China
Details
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC) Transceiver
Number of Ports
1
Network Technology
1000Base-BX10-D
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Interfaces/Ports Details
(1) LC 1000BASE-BX10-D Simplex Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.