Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000BASE-BX10-U SFP FOR CISCO

  • Mfr # PSFP-1000D-S1LC10U-XT-AX

  • Zoro # G910925292


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) 1000BASE-BX10-U Network
Media Type Supported
Optical Fiber
Network Technology
1000BASE-BX10-U
Number of Ports
1
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSFP-1000D-S1LC10U-XT-AX
Zoro #
G910925292
UPC #
840177860294
Country of Origin
China

Details

Interfaces/Ports Details
(1) 1000BASE-BX10-U Network
Media Type Supported
Optical Fiber
Network Technology
1000BASE-BX10-U
Item
SFP Module
Number of Ports
1
Compatibility
MSA Compliant
Application
Optical Network
Features
Bi-Directional (BiDi)
Ethernet Technology
Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.