1000BASE-BX10-U SFP FOR FORTINET
Mfr # AXG99446
Zoro # G810924784
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Compatibility
MSA Compliant
Standards
TAA Compliant
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG99446
Zoro #
G810924784
UPC #
840177888298
Country of Origin
Taiwan, Province of China
Details
Connector Type
LC
Compatibility
MSA Compliant
Standards
TAA Compliant
Item
SFP (mini-GBIC) Transceiver
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC Simplex 1000Base-BX10-U Network
Number of Ports
1
Max. Distance Supported
10 km
Media Type Supported
Optical Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.