Zoro Homepage

1000BASE-BX10-U SFP FOR MERAKI

  • Mfr # SFP-BXU-MKI-AX

  • Zoro # G410924689


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Max. Data Transfer Rate
1000 Mbit/s
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Max. Distance Supported
10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-BXU-MKI-AX
Zoro #
G410924689
UPC #
840177886621
Country of Origin
China

Details

Max. Data Transfer Rate
1000 Mbit/s
Green Environmental Attribute
Environmentally Friendly
Item
SFP Module
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Max. Distance Supported
10 km
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Color
Silver
Application
Data Networking
Network Technology
1000BASE-BX10-U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.