Zoro Homepage

1000BASE-BX10-U SFP FOR UBIQUITI

  • Mfr # UF-SM-1G-S-U-AX

  • Zoro # G210924766


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Network Technology
1000BASE-BX10-U
Max. Distance Supported
10 km
Connector Type
LC
Interfaces/Ports Details
(1) Simplex LC 1000BASE-BX10-U Network
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-SM-1G-S-U-AX
Zoro #
G210924766
UPC #
840177853791
Country of Origin
China

Details

Network Technology
1000BASE-BX10-U
Max. Distance Supported
10 km
Connector Type
LC
Interfaces/Ports Details
(1) Simplex LC 1000BASE-BX10-U Network
Number of Ports
1
Application
Optical Network
Ethernet Technology
Gigabit Ethernet
Compatibility
Routers, Switches, MSA Compliant .
Item
SFP (mini-GBIC) Transceiver
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.