Zoro Homepage

1000BASE-BX10-U SFP

  • Mfr # S10-BXU-AX

  • Zoro # G610925219


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) LC Simplex 1000Base-BX10-U Network
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
10 km
Connector Type
LC
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10-BXU-AX
Zoro #
G610925219
UPC #
840177887086
Country of Origin
China

Details

Interfaces/Ports Details
(1) LC Simplex 1000Base-BX10-U Network
Green Environmental Attribute
Environmentally Friendly
Item
SFP (mini-GBIC) Transceiver
Max. Distance Supported
10 km
Connector Type
LC
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Application
Optical Network
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.