1000BASE-BX10-U SFP, TAA
Mfr # AXG102150
Zoro # G610924755
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) Simplex LC 1000Base-BX10-U Network
Max. Distance Supported
10 km
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG102150
Zoro #
G610924755
UPC #
840177899119
Country of Origin
Taiwan, Province of China
Details
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) Simplex LC 1000Base-BX10-U Network
Max. Distance Supported
10 km
Standards
TAA Compliant
Compatibility
MSA Compliant
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Item
SFP (mini-GBIC) Transceiver
Connector Type
LC
Number of Ports
1
Fiber Optic Mode
Single-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.