Shop AXIOM
See all product information
Create Account
1000Base-Bx10-U Sfp Transceiver For Cisco - Glc-Bx-U-I
- Mfr # GLC-BX-U-I-AX
- Zoro # G3518056
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Max. Data Transfer Rate
1 Gbit/s
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Compatibility
MSA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLC-BX-U-I-AX
- Zoro #
- G3518056
- UPC #
- 8412801007140
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Max. Data Transfer Rate
- 1 Gbit/s
- Ethernet Technology
- Gigabit Ethernet
- Connector Type
- LC
- Compatibility
- MSA Compliant
- Number of Ports
- 1
- Interfaces/Ports Details
- (1) LC 1000Base-BX-U Network
- Fiber Optic Mode
- Single-mode
- Network Technology
- 1000Base-BX-U
- Max. Distance Supported
- 32808.40 ft
- Item
- SFP
- Media Type Supported
- Optical Fiber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.