1000BASE-BX40-D SFP TRANSCEIVER FOR CISCO - GLC-BX40-D-I DOWNSTREAM - TA
Mfr # AXG97533
Zoro # G910925209
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC Simplex 1000Base-BX40-D Network
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG97533
Zoro #
G910925209
UPC #
840177828188
Country of Origin
Taiwan, Province of China
Details
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Item
SFP (mini-GBIC) Transceiver
Interfaces/Ports Details
(1) LC Simplex 1000Base-BX40-D Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Application
Data Networking
Network Technology
1000Base-BX40-D
Connector Type
LC
Number of Ports
1
Standards
TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.