1000Base-Bx40-U Sfp Transceiver For Cisco - Glc-Bx40-U-I
- Mfr # GLC-BX40-U-I-AX
- Zoro # G3495942
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Standards
MSA Compliant
Total Number of Ports
1
Interface Details
1 x LC Simplex 1000BASE-BX40-U Network
Single Mode/Multi-Mode
Single-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLC-BX40-U-I-AX
- Zoro #
- G3495942
- UPC #
- -
- Country of Origin
- Unknown
Details
- Features
- Environmentally Friendly
- Standards
- MSA Compliant
- Total Number of Ports
- 1
- Interface Details
- 1 x LC Simplex 1000BASE-BX40-U Network
- Single Mode/Multi-Mode
- Single-Mode
- Ethernet Technology
- Gigabit Ethernet
- Type
- SFP (mini-GBIC)
- Network Technology
- 1000BASE-BX40-U
- Connector Type
- LC
- Media Type Supported
- Optical Fiber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.