1000BASE-BX40-U SFP TRANSCEIVER FOR CISCO - GLC-BX40-U-I UPSTREAM - TAA
Mfr # AXG97534
Zoro # G310925205
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Standards
TAA Compliant
Network Technology
1000BASE-BX40-U
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AXG97534
Zoro #
G310925205
UPC #
840177828195
Country of Origin
Taiwan, Province of China
Details
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Standards
TAA Compliant
Network Technology
1000BASE-BX40-U
Connector Type
LC
Interfaces/Ports Details
(1) LC Simplex 1000BASE-BX40-U Network
Compatibility
MSA Compliant
Item
SFP (mini-GBIC) Transceiver
Media Type Supported
Optical Fiber
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Single-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.