1000BASE-BX40D SFP FOR JUNIPER TAA
Mfr # AXG94901
Zoro # G010924829
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Single-mode
Connector Type
LC
Interfaces/Ports Details
(1) LC Simplex 1000Base-BX40-D Network
Compatibility
MSA Compliant
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG94901
Zoro #
G010924829
UPC #
840177888212
Country of Origin
Taiwan, Province of China
Details
Item
SFP (mini-GBIC) Transceiver
Fiber Optic Mode
Single-mode
Connector Type
LC
Interfaces/Ports Details
(1) LC Simplex 1000Base-BX40-D Network
Compatibility
MSA Compliant
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Application
Data Networking
Max. Distance Supported
40 km
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-BX40-D
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.