Zoro Homepage

1000BASE-BX40U SFP FOR JUNIPER TAA

  • Mfr # AXG94900

  • Zoro # G410925051


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Application
Optical Network
Standards
TAA Compliant
Max. Distance Supported
40 km
Interfaces/Ports Details
(1) LC Simplex 1000Base-BX40-U Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG94900
Zoro #
G410925051
UPC #
840177888205
Country of Origin
Taiwan, Province of China

Details

Item
SFP (mini-GBIC) Transceiver
Connector Type
LC
Application
Optical Network
Standards
TAA Compliant
Max. Distance Supported
40 km
Interfaces/Ports Details
(1) LC Simplex 1000Base-BX40-U Network
Compatibility
MSA Compliant
Number of Ports
1
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.