Zoro Homepage

1000BASE-CWDM SFP FOR CISCO

  • Mfr # AXG102262

  • Zoro # G310925212


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG102262
Zoro #
G310925212
UPC #
840177889752
Country of Origin
Taiwan, Province of China

Details

Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Number of Ports
1
Max. Distance Supported
80 km
Item
SFP (mini-GBIC) Module
Interfaces/Ports Details
(1) LC Network
Connector Type
LC
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.