Zoro Homepage

1000BASE-CWDM SFP FOR CISCO TAA

  • Mfr # AXG102265

  • Zoro # G210925220


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
80 km
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG102265
Zoro #
G210925220
UPC #
840177889783
Country of Origin
Taiwan, Province of China

Details

Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
80 km
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Network
Standards
TAA Compliant
Connector Type
LC
Fiber Optic Mode
Single-mode
Item
SFP (mini-GBIC) Module
Number of Ports
1
Compatibility
MSA Compliant
Application
Optical Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.