1000BASE-CWDM SFP FOR MRV
Mfr # SFP-GDCWXD-51-AX
Zoro # G410924634
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Interfaces/Ports Details
(1) LC 1000Base-CWDM Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-GDCWXD-51-AX
Zoro #
G410924634
UPC #
840177853951
Country of Origin
China
Details
Application
Data Networking
Interfaces/Ports Details
(1) LC 1000Base-CWDM Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC) Transceiver
Fiber Optic Mode
Single-mode
Network Technology
1000Base-CWDM
Compatibility
MSA Compliant
Connector Type
LC
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.