Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000BASE-EX I-TEMP SFP TRANSCEIVER FOR CISCO - GLC-EX-SMD-RGD - TAA COMPLIAN

  • Mfr # AXG97424

  • Zoro # G010925017


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Max. Distance Supported
40 km
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Connector Type
LC
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG97424
Zoro #
G010925017
UPC #
840177886034
Country of Origin
Taiwan, Province of China

Details

Max. Distance Supported
40 km
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Connector Type
LC
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC) Transceiver
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Compatibility
MSA Compliant
Standards
TAA Compliant
Network Technology
1000Base-EX
Application
Optical Network
Interfaces/Ports Details
(1) LC 1000Base-EX Network
Fiber Optic Mode
Single-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.