Zoro Homepage

1000BASE-EX INDUST TEMP SFP TRANSCEIVER FOR BROCADE - E1MG-EX-40-OM-

  • Mfr # E1MG-EX-40-OM-T-AX

  • Zoro # G610924861


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Application
Optical Network
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-EX
Interfaces/Ports Details
(1) 1000Base-EX/1000Base-LX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1MG-EX-40-OM-T-AX
Zoro #
G610924861
UPC #
840177856372
Country of Origin
China

Details

Application
Optical Network
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Item
SFP Module
Network Technology
1000Base-EX
Interfaces/Ports Details
(1) 1000Base-EX/1000Base-LX Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.