Zoro Homepage

1000BASE-EX SFP FOR SIGNAMAX

  • Mfr # 065-79LXEDMG-AX

  • Zoro # G810924890


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Max. Distance Supported
40 km
Number of Ports
1
Network Technology
1000Base-EX
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
065-79LXEDMG-AX
Zoro #
G810924890
UPC #
840177888656
Country of Origin
China

Details

Max. Distance Supported
40 km
Number of Ports
1
Network Technology
1000Base-EX
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Item
SFP (mini-GBIC) Transceiver
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Application
Optical Network
Interfaces/Ports Details
(1) LC 1000Base-EX Network
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.