Zoro Homepage

1000BASE-EX SFP TRANSCEIVER -

  • Mfr # SFP1GEXA-AX

  • Zoro # G510925128


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Application
Optical Network
Interfaces/Ports Details
(1) LC 1000Base-EX Network
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Network Technology
1000Base-EX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP1GEXA-AX
Zoro #
G510925128
UPC #
840177855474
Country of Origin
China

Details

Application
Optical Network
Interfaces/Ports Details
(1) LC 1000Base-EX Network
Item
SFP (mini-GBIC) Transceiver
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Network Technology
1000Base-EX
Compatibility
MSA Compliant
Connector Type
LC
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.