Zoro Homepage

1000BASE-LH EX SFP FOR ARISTA

  • Mfr # SFP-1G-LH-AX

  • Zoro # G510924794


product price: $72.89
/ea

Key Features

Network Technology
1000Base-LH
Number of Ports
1
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1G-LH-AX
Zoro #
G510924794
UPC #
840177847486
Country of Origin
China

Details

Network Technology
1000Base-LH
Number of Ports
1
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Item
SFP (mini-GBIC) Transceiver
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 1000BASE-LH Network
Connector Type
LC
Application
Data Networking
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.