Zoro Homepage

1000BASE-LH SFP FOR LINKSYS TAA

  • Mfr # AXG92155

  • Zoro # G210925152


product price: $77.65
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Application
Data Networking
Network Technology
1000Base-LH
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG92155
Zoro #
G210925152
UPC #
840177846236
Country of Origin
Taiwan, Province of China

Details

Number of Ports
1
Application
Data Networking
Network Technology
1000Base-LH
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000BASE-LH Network
Standards
TAA Compliant
Item
SFP (mini-GBIC) Transceiver
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.