Shop AXIOM
See all product information
Create Account
1000Base-Lsx Sfp Transceiver For Moxa (2Km) - Sfp-1Glsxlc
- Mfr # SFP-1GLSXLC-AX
- Zoro # G3537209
product price:Â
$
55.45
/ea
Key Features
Standards
MSA Compliant
Height
1/2 in
Depth
2.2 in
Width
1/2 in
Features
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-1GLSXLC-AX
- Zoro #
- G3537209
- UPC #
- 8412801005054
- Country of Origin
- Unknown
- Standards
- MSA Compliant
- Features
- Environmentally Friendly
- Single Mode/Multi-Mode
- Multi-Mode
- Ethernet Technology
- Gigabit Ethernet
- Connector Type
- LC
- Type
- SFP (mini-GBIC)
- Interface Details
- 1 x LC 1000BASE-LSX Network
- Total Number of Ports
- 1
- Media Type Supported
- Optical Fiber
Dimensions
- Height
- 1/2 in
- Depth
- 2.2 in
- Width
- 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.