1000BASE-LX INDUSTRIAL TEMP SFP TRANSCEIVER FOR ARUBA - JL781

  • Mfr # JL781A-AX

  • Zoro # G410925181


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Network Technology
1000Base-LX
Connector Type
LC
Compatibility
Routers, Switches, MSA Compliant .
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Interfaces/Ports Details
(1) LC 1000BASE-LX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL781A-AX
Zoro #
G410925181
UPC #
840177862304
Country of Origin
China

Details

Network Technology
1000Base-LX
Connector Type
LC
Compatibility
Routers, Switches, MSA Compliant .
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Interfaces/Ports Details
(1) LC 1000BASE-LX Network
Item
SFP (mini-GBIC) Transceiver
Media Type Supported
Optical Fiber
Max. Distance Supported
10 km
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Fiber Optic Mode
Single-mode
Application
Data Networking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.