1000Base-Lx Industrial Temp Sfp Transceiver For Avago -

  • Mfr # AFCT-5715APZ-AX
  • Zoro # G3551452
product price: 
$
46.59
/ea

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Number of Ports
1
Media Type Supported
Optical Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AFCT-5715APZ-AX
Zoro #
G3551452
UPC #
841280140419
Country of Origin
Unknown
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Number of Ports
1
Media Type Supported
Optical Fiber
Connector Type
LC
Fiber Optic Mode
Single-mode
Network Technology
1000Base-LX
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC)
Compatibility
MSA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews