1000BASE-LX INDUSTRIAL TEMP SFP TRANSCEIVER FOR TRENDNET -TI-MGBS10-AX

  • Mfr # TI-MGBS10-AX

  • Zoro # G610925233


product price: $66.19
/ea

Key Features

Interfaces/Ports Details
(1) LC 1000Base-LX Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Connector Type
LC
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-MGBS10-AX
Zoro #
G610925233
UPC #
840177843167
Country of Origin
China

Details

Interfaces/Ports Details
(1) LC 1000Base-LX Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Connector Type
LC
Item
SFP Transceiver
Number of Ports
1
Compatibility
MSA Compliant
Network Technology
1000Base-LX
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.