Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000BASE-LX SFP FOR ANTAIRA

  • Mfr # SFP-S10-AX

  • Zoro # G010924935


product price: $48.49
/ea

Key Features

Network Technology
1000Base-LX
Media Type Supported
Optical Fiber
Application
Data Networking
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 1000Base-LX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-S10-AX
Zoro #
G010924935
UPC #
841280190001
Country of Origin
China

Details

Network Technology
1000Base-LX
Media Type Supported
Optical Fiber
Application
Data Networking
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Connector Type
LC
Item
SFP (mini-GBIC) Transceiver
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
10 km
Fiber Optic Mode
Single-mode
Number of Ports
1
Ethernet Technology
Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.