1000Base-Lx Sfp For Aruba

  • Mfr # J4859D-AX
  • Zoro # G0941128
product price: 
$
61.85
/ea

Key Features

Features
Environmentally Friendly
Standards
MSA Compliant
Media Type Supported
Optical Fiber
Interface Details
1 x LC 1000Base-LX Network
Connector Type
LC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J4859D-AX
Zoro #
G0941128
UPC #
841280153518
Country of Origin
Unknown
Features
Environmentally Friendly
Standards
MSA Compliant
Media Type Supported
Optical Fiber
Interface Details
1 x LC 1000Base-LX Network
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-LX
Single Mode/Multi-Mode
Single-Mode
Total Number of Ports
1
Type
SFP (mini-GBIC)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews