Zoro Homepage

1000BASE-LX SFP FOR ARUBA

  • Mfr # Q8N52A-AX

  • Zoro # G210924865


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Single-mode
Network Technology
1000Base-LX
Connector Type
LC
Application
Optical Network
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q8N52A-AX
Zoro #
G210924865
UPC #
841280181702
Country of Origin
China

Details

Fiber Optic Mode
Single-mode
Network Technology
1000Base-LX
Connector Type
LC
Application
Optical Network
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Max. Distance Supported
10 km
Green Environmental Attribute
Environmentally Friendly
Operating Temp. Range
23°F (-5°C) to 185°F (85°C)
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Item
SFP (mini-GBIC) Transceiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.