1000BASE-LX SFP FOR ARUBA TAA
Mfr # AXG98255
Zoro # G410924627
product price: $64.29
/eaKey Features
Network Technology
1000Base-LX
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG98255
Zoro #
G410924627
UPC #
840177838736
Country of Origin
Taiwan, Province of China
Details
Network Technology
1000Base-LX
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Item
SFP (mini-GBIC) Transceiver
Connector Type
LC
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.