Zoro Homepage

1000BASE-LX SFP FOR AVAGO

  • Mfr # AFCT-5710APZ-AX

  • Zoro # G410925266


product price: $66.25
/ea

Key Features

Application
Data Networking
Interfaces/Ports Details
(1) 1000Base-LX Network
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFCT-5710APZ-AX
Zoro #
G410925266
UPC #
840177847745
Country of Origin
United States

Details

Application
Data Networking
Interfaces/Ports Details
(1) 1000Base-LX Network
Ethernet Technology
Gigabit Ethernet
Item
SFP Transceiver
Compatibility
MSA Compliant
Number of Ports
1
Media Type Supported
Optical Fiber
Network Technology
1000Base-LX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.