1000BASE-LX SFP FOR AVAGO
Mfr # AXG101114
Zoro # G210925183
product price: $78.89
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Application
Data Networking
Number of Ports
1
Interfaces/Ports Details
(1) 1000Base-LX Network
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG101114
Zoro #
G210925183
UPC #
840177847752
Country of Origin
United States
Details
Standards
TAA Compliant
Application
Data Networking
Number of Ports
1
Interfaces/Ports Details
(1) 1000Base-LX Network
Compatibility
MSA Compliant
Network Technology
1000Base-LX
Item
SFP Transceiver
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.