1000BASE LX SFP FOR BROCADE
Mfr # E1MG-LX-OM-T-AX
Zoro # G710925072
product price: $75.55
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Network Technology
1000Base-LX
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1MG-LX-OM-T-AX
Zoro #
G710925072
UPC #
840177856365
Country of Origin
China
Details
Application
Data Networking
Network Technology
1000Base-LX
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) 1000Base-LX Network
Item
SFP Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.