1000BASE-LX SFP FOR CISCO
Mfr # 15454-SFP-LC-LX/LH-AX
Zoro # G610924878
product price: $66.55
/eaKey Features
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 1000Base-LX Network
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Single-mode
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15454-SFP-LC-LX/LH-AX
Zoro #
G610924878
UPC #
840177899447
Country of Origin
China
Details
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 1000Base-LX Network
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Single-mode
Item
SFP Transceiver
Connector Type
LC
Number of Ports
1
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Features
Digital Optical Monitoring (DOM)
Max. Distance Supported
10 km
Max. Data Transfer Rate
1 Gbit/s
Application
Optical Network
Compatibility
MSA Compliant, Cisco Catalyst 8300 Series Edge Platforms
Network Technology
1000Base-LX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.