1000BASE-LX SFP FOR CISCO
Mfr # GLC-GE-DR-LX-AX
Zoro # G410924825
product price: $68.55
/eaKey Features
Connector Type
LC
Number of Ports
1
Fiber Optic Mode
Single-mode
Application
Optical Network
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-GE-DR-LX-AX
Zoro #
G410924825
UPC #
841280143762
Country of Origin
China
Details
Connector Type
LC
Number of Ports
1
Fiber Optic Mode
Single-mode
Application
Optical Network
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-LX
Interfaces/Ports Details
(1) LC 100Base-LX Network
Item
SFP (mini-GBIC) Transceiver
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.