Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000BASE-LX SFP FOR CISCO

  • Mfr # ONS-SI-GE-EX-AX

  • Zoro # G410925150


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Max. Distance Supported
40 km
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONS-SI-GE-EX-AX
Zoro #
G410925150
UPC #
840177852763
Country of Origin
United States

Details

Application
Data Networking
Max. Distance Supported
40 km
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Number of Ports
1
Network Technology
1000Base-EX
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC) Transceiver
Connector Type
LC
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 1000Base-EX Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.