1000BASE-LX SFP FOR DELL TAA
Mfr # AXG95668
Zoro # G110924712
product price: $70.69
/eaKey Features
Interfaces/Ports Details
(1) LC 1000BASE-LX Network
Compatibility
MSA Compliant
Network Technology
1000Base-LX
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG95668
Zoro #
G110924712
UPC #
840177845833
Country of Origin
United States
Details
Interfaces/Ports Details
(1) LC 1000BASE-LX Network
Item
SFP (mini-GBIC) Transceiver
Compatibility
MSA Compliant
Network Technology
1000Base-LX
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Single-mode
Application
Optical Network
Number of Ports
1
Media Type Supported
Optical Fiber
Connector Type
LC
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.