1000BASE-LX SFP FOR TRANSITION
Mfr # AXG101228
Zoro # G010925086
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) 1000Base-EX Network
Standards
TAA Compliant
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Number of Ports
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG101228
Zoro #
G010925086
UPC #
840177850325
Country of Origin
United States
Details
Interfaces/Ports Details
(1) 1000Base-EX Network
Standards
TAA Compliant
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Number of Ports
1
Network Technology
1000Base-EX
Ethernet Technology
Gigabit Ethernet
Application
Optical Network
Item
SFP Transceiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.